CC-GRIND ROBUST grinding disc 115x22.23 mm Special Line SGP STEELOX for steel/stainless steel

Article no.: 4007220304372
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220304372
EAN / GTIN 4007220304372
Manufacturer number 64195116

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. With the CC-GRIND ROBUST, PFERD offers a modern, high-performance and ergonomic alternative to grinding wheels, flap discs and fibre discs. PFERD’s CC-GRIND ROBUST is patented in many countries across the globe. Grinding disc with precision-moulded, triangular high-performance abrasive VICTOGRAIN for steel and stainless steel (INOX) with maximum grinding performance and outstanding tool life. VICTOGRAIN products are some of the most effective grinding tools in the world. The triangular, precision-formed abrasive grain from PFERD helps provide a uniquely high level of abrasive performance. The VICTOGRAIN abrasive grit triangles are identical in shape and size and their cutting edges are applied to the workpiece at the optimum angle, meaning the grit needs very little energy to penetrate the workpiece. The user thus benefits from an efficient machining process with fast work progress, a long tool life, a reduced influx of heat into the workpiece and a lower power output required for the tool drive.;The VICTOGRAIN abrasive grain triangles are fixed to the substrate on one of their sides. This means they are securely fixed in place and, together with their slim design, offer an extremely large chip space in order to further improve machining efficiency.The structure of the triangular VICTOGRAIN has also been specially adapted to maximize results. The very small crystals inside the triangles ensure optimal wear characteristics as sharp cutting edges are always exposed, but only the minimum amount of abrasive grain/the triangle breaks off.By combining all these properties together, users benefit from optimal, constant performance during cool grinding and an extremely long tool life together with consistent workpiece surface roughness.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: CC-GRIND ROBUST
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: VICTOGRAIN
  • Dia. external, metric: 115 mm

Advantage:

  • The ultimate in aggressive performance for the fastest work progress.
  • Glass-fibre-reinforced plastic backing pad guarantees a robust, reliable application.
  • Significantly more ergonomic than a grinding wheel: Noise, vibrations and dust are significantly reduced. A considerably superior surface quality is also produced.
  • In contrast to flap discs, they can achieve flat surfaces thanks to their dimensional stability.
  • In contrast to fibre discs, CC-GRIND ROBUST does not deform, even under extreme climatic conditions, and is considerably more robust in heavy-duty use.

Application:

  • Recommendations for use: Trim the CC-GRIND ROBUST on sharp metal edges, files or with cutting inserts. Trimming should only be carried out from a contact angle of 45°. Apply the tool carefully and increase the pressure until a chip is formed. Maintain the pressure until the workpiece has been processed to the required dimensions. For optimum results, use with a flat contact angle. Only use the face of the disc, not suitable for peripheral grinding. Choose the CC-GRIND ROBUST SGP STEELOX if you want results as fast as possible.
  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart