Replacement core SE DA 33 DIN10/G28

Article no.: 4007220284179
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220284179
EAN / GTIN 4007220284179
Manufacturer number 80900088
L-Number L51050 1897
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Pre-assembled replacement core for the direct connection (DA).

Feature:

  • PFERD type: SE DA 33 DIN10/G28
  • Width, metric: 12 mm
  • Sliding coupling G: 28
  • Length, metric: 153 mm
  • Net weight: 0.107 kg
  • Dia. external, metric: 12 mm
  • Height: 12 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart