Description:
Riffler files and riffler rasps have a shank in the middle and a Swiss cut at each end. They can be used in many ways when working on the smallest components, such as in tool and mould-making, in forging or for engraving a wide variety of surfaces. Cross cut for medium-fine precision work. Riffler file length 150 mm (smallest version).
Feature:
- PFERD type: 507
- Width, metric: 2.7 mm
- Cut: 2
- Length, metric: 150 mm
- Height: 1.5 mm
Advantage:
- Can be used with or without riffler file holder.
Application:
- Applications: Deburring; Finishing
- Drive types: Manual application
Material:
- Materials that can be worked:
- Steels up to 1,200 N/mm² (< 38 HRC)
- Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)