Wooden file handle type HKSF 100 mm for chain saw files dia. 4.8-7.9 mm (1)

Article no.: 4007220229750
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220229750
EAN / GTIN 4007220229750
Manufacturer number 12605007
L-Number L51060 612

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. The wooden handle for chain saw files has an angular contact surface which maintains a 35° filing angle for accurate, even sharpening of all chain saw teeth.

Feature:

  • PFERD type: HKSF
  • Suitable for dia. metric: 4,8 / 5,16 / 5,5 / 6,3 / 7,0 /7,9 mm
  • Length, total: 100 mm

Advantage:

  • Optimized filing angle ensures precise, even filing.

Application:

Drive types: Manual application

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart