Electric burnishing machine ESER 17/75 230 volts 7,500 RPM/1,700 watts

Article no.: 4007220217771
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220217771
EAN / GTIN 4007220217771
Manufacturer number 83300260

Description

Description:

The burnishing machine with spindle lock pin comes with stepless rotational speed regulation. It has two keyways for increased power transmission on drum tools, a drive spindle with CD-R mounting and an M14 drive spindle for mounting drum tools with female thread. 4 m power cable, hand guard, anti-vibration handle, detachable drive spindle. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 1700 Watt
  • Power output: 1000 Watt
  • Rotational speed range, from: 2700 RPM
  • Rotational speed range, to: 7500 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 77 mm
  • Tool mounting, width: 100
  • Dia. hole, max.: 125 mm
  • Length, metric: 415 mm
  • Net weight: 3.065 kg
  • Dia. tool mounting: 19 mm
  • Height: 207 mm

Advantage:

  • Digital electronics for constant rotational speed.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Spindle lock pin.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart