Single-head spanner EM SW 11MM

Article no.: 4007220206812
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 4007220206812
EAN / GTIN 4007220206812
Manufacturer number 93785701
L-Number L51050 1110

Description

Description:

PFERD offers different single-head spanners (EM) and double open-ended spanners (DW) with different widths across flats (SW). Single-head spanner, size 11 mm.

Feature:

  • PFERD type: EM SW 11MM
  • Net weight: 0.025 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart