Face pin spanner STL SW 35x5MM

Article no.: 4007220193853
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pin spanner

Identification numbers & Classifications

Article number 4007220193853
EAN / GTIN 4007220193853
Manufacturer number 91244601
L-Number L51050 1232

Description

Description:

PFERD offers different face pin spanners (STL) with different widths across flats (SW). Face pin wrench length 35 mm and width 5 mm.

Feature:

  • PFERD type: STL SW 35x5MM
  • Net weight: 0.122 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart