flexible sanding stick SF-R with radius 180x19x5 mm SIC240 for general use

Article no.: 4007220172957
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-purpose file

Identification numbers & Classifications

Article number 4007220172957
EAN / GTIN 4007220172957
Manufacturer number 40110005

Description

Description:

Flexible sanding sticks are excellently suited for use in engine construction and turbine construction as well as in tool and mould-making. The different grit sizes enable different surface quality levels from coarse to very fine to be successively achieved. For machining components with lots of contours, hard-to-reach areas and narrow slots.

Feature:

  • Width, metric: 19 mm
  • Abrasive: Silicon carbide SiC/C
  • Length, metric: 180 mm
  • Grit size: 240
  • Height: 5 mm

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.

Application:

  • Recommendations for use: Use the sanding sticks with moderate pressure. Optimally suited if only SiC is approved for machining, for example for drive parts in the aviation industry.
  • Applications: Deburring; Step-by-step fine grinding; Roughening; Surface work; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Copper
    • Thermosetting plastics
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tough aluminium alloys
    • Wood
    • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Thermosetting plastics; Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Steel; Steel, cast steel; Thermoplastics; Titanium; Titanium alloys; Tough aluminium alloys; Wood

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart