HSS countersink set 6-piece DIN 335 C 90° with HICOAT coating HC-FEP

Article no.: 4007220168776
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 4007220168776
EAN / GTIN 4007220168776
Manufacturer number 25202160
L-Number L51140 824

Description

Version:

  • HC-FEP

Description:

The sets include high-performance countersink tools with a countersink angle of 90° for countersinking 90° screws for particularly tough and hard materials such as alloyed and high-strength steel and stainless steel (INOX). Thanks to the HICOAT coating HC-FEP, they have high hardness and wear resistance. They are very temperature resistant and have a particularly long tool life. They can also be used in a higher cutting speed range and without coolants and lubricants. The sturdy plastic box protects the tools from dirt and damage.

Feature:

  • Number, content: 6 Stück
  • PFERD type: SET KES HSS DIN 335 C90° 6 HC-FEP
  • Version: HC-FEP
  • Contents tool diameter: 6.3 / 8.3 / 10.4 / 12.4 / 16.5 / 20.5

Advantage:

  • Very high stock removal rate and optimum chip removal.
  • Burr-free results even at low cutting speeds.
  • Very long tool life.
  • High workpiece surface quality.
  • Suitable for general use on almost any kind of material.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart