HSS conical and deburring countersink 90 ° dia. 7 mm shank dia. 6 mm DIN 335 C

Article no.: 4007220166406
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 4007220166406
EAN / GTIN 4007220166406
Manufacturer number 25202105
L-Number L51140 1115

Description

Version:

  • HSS

Description:

Conical countersinks from PFERD are characterized by their particularly sharp blades that are able to achieve very good results, even at low cutting speeds. High-performance countersink tools with a countersink angle of 90° for countersinking 90° screws for all common materials such as steel, cast steel and non-ferrous metals.

Feature:

  • RPM from, grey cast iron, white cast iron: 460 RPM
  • RPM from, rust and acid-resistant steels: 460 RPM
  • RPM from, soft non-ferrous metals: 680 RPM
  • RPM from, steels up to 700 N/mm²: 680 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 460 RPM
  • RPM to, grey cast iron, white cast iron: 460 RPM
  • RPM to, rust and acid-resistant steels: 680 RPM
  • RPM to, soft non-ferrous metals: 920 RPM
  • RPM to, steels up to 700 N/mm²: 920 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 680 RPM
  • Version: HSS
  • Diameter: 7 mm
  • Dia. shank, metric: 6 mm
  • Angle: 90 °
  • Length, total: 50 mm

Advantage:

  • Very high stock removal rate and optimum chip removal.
  • Burr-free results even at low cutting speeds.
  • Long tool life.
  • High workpiece surface quality.

Application:

  • Recommendations for use: Use cutting oil or compressed air as a coolant/lubricant. Particularly well suited for producing countersinks for 90° screws.
  • Applications: Countersinking
  • Drive types: Column drill; Tool machine; Power drill; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Cast iron
    • Chipboard
    • Copper
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Other
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • White annealed cast iron (GTW, GJMW)
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Cast iron; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Wood; Zinc

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart