Description:
Generally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.
Feature:
- Packaging: Industrial packaging
- RPM, max.: 15000 RPM
- RPM, optimum, from: 7500 RPM
- RPM, optimum, to: 11300 RPM
- Width, metric: 10 mm
- Mounting system: Shank
- Dia. filament material: 0.2 mm
- Dia. external, metric: 60 mm
- Dia. shank, metric: 6 mm
- Filament material: Steel wire (ST)
- Grit size: No information
- Length, filament: 15 mm
- Length, total: 50 mm
Advantage:
- Highly flexible, enabling optimal adjustment to the workpiece contour.
- Long tool life through use of PFERD special wire.
- Creates fine surfaces.
Application:
- Recommendations for use: Please observe the recommended rotational speeds. For the best results, use a tool drive with a minimum output of 300 watts.
- Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
- Drive types: Flexible shaft drive; Power drill; Straight grinder
Material:
- Materials that can be worked:
- Cast iron
- Cast steel
- Thermosetting plastics
- Elastomers
- Steel, cast steel
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Wood
- Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood
Note:
- When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.