control device MIM STG3S 3/800 230V 80,000-1,000 RPM/350 watts

Article no.: 4007220101889
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Micro grinding system

Identification numbers & Classifications

Article number 4007220101889
EAN / GTIN 4007220101889
Manufacturer number 83000025
L-Number L51700 182

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The micro motor control device is suitable for stepless rotational speed regulation of handpieces (max. 80,000 RPM clockwise and max. 30,000 RPM anti-clockwise). The stepless rotational speed control can be provided by hand or via foot switch. The control device has 2 switchable connection sockets for micro motor handpieces. There are 4 rotational speed storage spaces available per connected handpiece. Scan the QR code to find out more about PFERD’s range of micro motor systems.

Feature:

  • Power output: 350 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 80000 RPM
  • Voltage, from: 230 Volt
  • Output voltage: 50 Volt
  • Width, metric: 215 mm
  • For micro motor handpieces from: 1000 RPM
  • For micro motor handpieces up to: 80000 RPM
  • Length, metric: 250 mm
  • Net weight: 2.98 kg
  • Height: 130 mm

Advantage:

  • High power stability.

Note:

  • Protectively earthed in accordance with protection class I
  • Safety transformer

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart