Description:
Cut 5 is especially well-suited to fine machining of cast iron, steel, stainless steel (INOX) and high-temperature-resistant materials such as nickel-based and cobalt-based alloys. It achieves a good surface. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Ball-shaped burr according to DIN 8032 with cut conforming to DIN 8033. Due to their special shapes, tungsten carbide burrs for flexible work on edges achieve almost precise chamfers or radii and can also be used flexibly in hard-to-reach areas. They are mainly used in steel and aluminium construction and have been specifically designed for chamfering, deburring and rounding of edges.
Feature:
- RPM from, hardened, heat-treated steels over 1,200 N/mm²: 28000 RPM
- RPM from, hard non-ferrous metals: 28000 RPM
- RPM from, high-temperature-resistant materials: 28000 RPM
- RPM from, rust and acid-resistant steels: 28000 RPM
- RPM from, steels up to 1,200 N/mm²: 36000 RPM
- RPM to, hardened, heat-treated steels over 1,200 N/mm²: 36000 RPM
- RPM to, hard non-ferrous metals: 36000 RPM
- RPM to, high-temperature-resistant materials: 48000 RPM
- RPM to, rust and acid-resistant steels: 36000 RPM
- RPM to, steels up to 1,200 N/mm²: 48000 RPM
- Cut: 5
- Dia. external, metric: 4 mm
- Dia. shank, metric: 6 mm
- Length, cut: 3 mm
- Length, total: 45 mm
Advantage:
- Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
- Long tool life.
- The highly accurate concentricity enables impactfree working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
- High surface quality.
Application:
- Recommendations for use: To ensure costeffective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
- Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
- Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Bronze
- Case-hardened steels
- Cast steel
- Cobalt-based alloys
- Hard aluminium alloys
- Hard non-ferrous metal
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- High-temperature-resistant materials
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel
- Steel, cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Steels over 700 N/mm² (> 220 HB)
- Steels up to 700 N/mm² (< 220 HB)
- Titanium
- Titanium alloys
- Tool steels
- Materials that can be worked: Bronze; Case-hardened steels; Cast steel; Cobalt-based alloys; Hard aluminium alloys; Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels