Bench grinding wheel dia. 200x25 mm centre hole dia. 51 mm SiC80 for hard materials e.g. tungsten carbide

Article no.: 4007220038116
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 4007220038116
EAN / GTIN 4007220038116
Manufacturer number 39009727
L-Number L51090 676

Description

Description:

PFERD bench grinding wheels have been adapted to the standard bench grinders on the market. The CARBIDE type is used on hard materials, such as for sharpening tungsten carbide tools.

Feature:

  • RPM, max.: 3350 RPM
  • Width, metric: 25 mm
  • Dia. hole: 51 mm
  • Dia. external, metric: 200 mm
  • Grit size: 80

Advantage:

  • Long tool life.
  • High dimensional stability.
  • High abrasive performance.
  • Integrated adapter sleeves for mounting on almost any bench grinder spindle.

Application:

  • Recommendations for use: Dressing the disc on a regular basis exposes sharp grain and maintains an even grinding area. Constantly adjust the workpiece support to the grinding disc diameter (gap width max. 3Â mm).
  • Applications: Deburring; Sharpening; Working on edges (chamfering, rounding)
  • Drive types: Bench grinder

Material:

  • Materials that can be worked:
    • Glass
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel materials with a hardness > 54 HRC
    • Tungsten carbide
    • Materials that can be worked: Glass; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel materials with a hardness > 54 HRC; Tungsten carbide

Note:

  • The maximum permitted peripheral speed is 35 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Before clamping, the grinding tool must be ring tested to make sure that it does not have any cracks (undamaged grinding tools give a clear tone).

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart