Rigid extension STV9 length 500 mm incl. 3 mm collet max. RPM 25.000

Article no.: 4007220035108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220035108
EAN / GTIN 4007220035108
Manufacturer number 80900335

Description

Description:

Rigid extensions are suitable for hard-to-reach applications. Version with diameter of 9 mm and length of 500 mm. Collet 3 mm, 2 DM SW 6/8 mm, 1 SKS 4 mm

Feature:

  • Bending radius, max.: 150 mm
  • Rotational speed range, to: 25000 RPM
  • Drive-side coupling, DIN: 10
  • Diameter: 9 mm
  • Length, metric: 500 mm
  • Net weight: 0.52 kg
  • Dia. external, metric: 9 mm

Advantage:

  • Particularly suitable for use on narrow and hard-to-reach areas.
  • Long and very thin extension.

Supplied with:

  • Curved types, special lengths and options for workpiece adaptation are available on request. Curved types available as from a minimum length of 500 mm.

Note:

  • The potential bending point and the bending radius depend on the STV type and the desired bend.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart