plastic sleeve for storing files suitable for file length 200mm

Article no.: 4007220015537
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220015537
EAN / GTIN 4007220015537
Manufacturer number 12622200
L-Number L51060 333

Description

Description:

PFERD files in industrial packaging are traditionally rolled in paper which protects them against corrosion. In addition to the industrial packaging units, PFERD also offers files in promotional point-of-sale packaging. It is designed to perfectly present the products at the PFERDTOOL-CENTER. Plastic sleeves for storing individual files without a handle.

Feature:

  • PFERD type: KH
  • Suitable for length [mm]: 200 mm

Advantage:

  • Enables the file to be hung up by the eyelet.
  • Protects against damage, dirt and corrosion.

Material:

Allows the file to be suspended thanks to the eyelet.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart