plastic file handle PH08 90mm for key files, length 100-150mm

Article no.: 4007220015476
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 4007220015476
EAN / GTIN 4007220015476
Manufacturer number 12616108
L-Number L51060 143

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. Plastic file handles for good guidance and power transmission.

Feature:

  • PFERD type: PH 08
  • Suitable for length [mm]: 100, 125, 150 mm
  • Suitable for: Key files
  • Length, total: 90 mm

Advantage:

  • Wide collar guarantees work with low levels of fatigue and increases safety.
  • Good power transmission and control of the file.
  • Air chambers help absorb hand moisture.
  • File handle made from sturdy plastic.
  • Contains no plasticizers.

Application:

Drive types: Manual application

Material:

Thickened collar guarantees low-fatigue work with high work safety.
Good power transmission and good guidance of the file.
Air chambers promote the removal of hand moisture.
File handle made of sturdy plastic.
Contains no plasticisers.

Note:

Available in four different versions and two different packaging units.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart