Wood rasp half-round pointed 250 mm cut 2 general for roughing and finishing

Article no.: 4007220009666
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood rasp

Identification & Classification

Article number 4007220009666
EAN / GTIN 4007220009666
Manufacturer number 11307252
L-Number L51060 54
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD TOOLS quality rasps which are particularly suited to coarse stock removal on wood. Half-round file, tapered with rasp cut on two sides. Shape C according to DIN 7263. Tanged version. Rasp cut for general rasping work. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 1552
  • Width, metric: 25 mm
  • Cut: 2
  • Length, metric: 250 mm
  • Height: 8.5 mm
  • Incl. handle: without

Advantage:

  • High stock removal rate.
  • Good chip removal.

Application:

  • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Wood
    • Materials that can be worked: Wood

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart