Description:
PFERD produces files for the workshop with the highest quality standards. They achieve a long tool life and very good stock removal rates. Rectangular file, cut on three sides, one side uncut. Tanged version. Shape A according to DIN 7261. Suitable for work on rectangular geometries. Cross cut for coarse stock removal and roughing. Files are supplied in industrial packaging without a handle.
Feature:
- PFERD type: 1112
- Width, metric: 20 mm
- Cut: 1
- Length, metric: 200 mm
- Height: 5 mm
- Incl. handle: without
Advantage:
- Consistently high stock removal rate from the tip to the tang.
- Long tool life.
- Application-oriented design.
Application:
- Recommendations for use: Use the file for roughing or coarse stock removal.
- Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
- Drive types: Manual application
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Bronze
- Cast steel
- Copper
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Steel, cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Zinc
- Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc
Note:
Please indicate desired cut.