Screwdriver with LiftUp 25 magnetic bit magazine assorted with 12 bits, 1/4″

Article no.: 38605
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 38605
EAN / GTIN 4010995386054
Manufacturer number 38605
L-Number L60070 4318
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Simplifies your work: Larger handle – maximum power.
  • Increases your flexibility: Standard bits are also suitable for machine operation.
  • Protects your health: No risk of injury, *all bits stowed safely inside the handle.
  • Application: The alternative to a set of screwdrivers. Ideal for screw fastening when out on jobs.
  • It's not uncommon for tradesmen out on jobs to need a screwdriver with a specific profile but not have the precise one within reach when they need it. The Wiha screwdriver with the LiftUp 25 bit magazine puts an end to such problems, because with only one tool you have 12 different drives at hand anytime, anywhere. LiftUp thus replaces an entire screwdriver set. At the press of a button, the bit magazine at the handle end comes out, delivering the 25 mm bits with a 1/4″ drive ready for removal. The contained standard bits can be used for both manual and machine operation. Thanks to its large volume, the ergonomically shaped two-component handle ensures optimum power transmission and maximum torque values. Powerful screw fastening or loosening is therefore particularly easy for the hand.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 4.5 mm (01623)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ1 (01688)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ2 (01689)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ3 (01690)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T20 (01718)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T25 (01719)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T30 (01721)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart