SIL 0375 K11 Internal Threading Bars

Article no.: 3800126
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD
Type of product Boring bar

Identification & Classification

Article number 3800126
EAN / GTIN 7291075094565
Manufacturer number 3800126
L-Number L24090 262

Description

Description:

Laydown Threading Indexable Holders ,Head Length (LH) 1″

Feature:

  • Connection Diameter Machine Side (DCONMS): 0.62″
  • Coolant Supply Property (CSP): External
  • Cutting Direction (HAND): Left Hand
  • Head Length (LH): 1″
  • Minimum Bore Diameter (DMIN): 0.47″

Downloads & documents

Suitable products

From the same series "ISCARTHREAD" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart