• Last chance! Only a few items available and soon no longer in our assortment.

Mounting pin Form D Flattened stainless steel, ⌀ D: 16mm

Article no.: 370047 16
Discount
£31.30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 16 mm
External ⌀ dn6 12 mm
Length 1 12 mm
Collar length L2 16 mm
Thread M M5
Type of product Jig clamping system

Identification & Classification

Article number 370047 16
EAN / GTIN 2050001883650
Manufacturer number K0351.5162
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de

Description

Version:

Stainless steel ground and kolsterised®.

Application:

Positioning workpieces at fit dimension.
Tolerances in the distances from holes can be overridden.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart