Reciproc. surface grinding disc 300x20x127 mm C60J11V18 carb./cast iron

Article no.: 36890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 36890
EAN / GTIN 9003170368902
Manufacturer number 36890
L-Number L50140 1830

Description

Description:

When machining carbide, this silicon carbide disc is a cost-effective alternative to superabrasives. For nitrided workpieces with simple profiles or wear-resistant injection alloys, the silicon carbide disc is a good alternative, as it can be profiled with standard diamond dressing tools.

Feature:

  • Shape: Straight
  • Vs /max: 35 m/s
  • Specification : C 60 J11 V18
  • Dimension (D x D x H): 300 x 20 x 127 mm
  • Diameter: 300 mm
  • Thickness: 20 mm
  • hole: 127 mm
  • Grain size: 60
  • Material suitability: Cast iron, carbide

Advantage:

  • Good price-performance ratio
  • General-purpose use

Application:

  • For the machining of castings and non-ferrous metals, but also for subordinate applications on carbide
  • For nitrided workpieces with simple profiles or wear-resistant spray alloys

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart