Cutt-off wheels 178x3,0x22,23 mm straight C30S STANDARD stone

Article no.: 367580
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 367580
EAN / GTIN 9003173675809
Manufacturer number 367580

Description

Description:

With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : C 30 S- BF
  • Dimension (D x T x H): 178 x 3,0 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Masonry
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Clean cutting edges and very good cutting quality
  • Fast and convenient work with minimal exertion
  • Silicon carbide ensures very good lifetime and stability when cutting stone and concrete

Application:

  • For machining different stone materials

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart