Rough cleaning wheels 50xR A EX.COARSE PREMIUM for universal use

Article no.: 34543214
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 34543214
EAN / GTIN 8024406061146
Manufacturer number 34543214

Description

Description:

With the Strip-It rough cleaning wheel for the mini angle grinder, you can effortlessly remove rust, paint, lacquer and underbody protection. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. They also prevent the wheel from becoming clogged or smeared. The Strip-It material is cut into a wheel shape and bonded to the nylon threaded shaft. The red rough cleaning wheel Strip-It made of ceramic corundum (A/S EX. COARSE) is harder, more aggressive and firmer compared to the standard black version (S COARSE). This offers the operator quiet, fatigue-free grinding with low heat generation.

Feature:

  • Form: VLIES QUICK CHANGE DISC
  • Specification : GR A EX. COARSE R
  • Dimension (D x DEVICE): 50 x R mm
  • Diameter: 50 mm
  • Grain size: 10
  • Material suitability: Stainless steel;Steel;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Quiet and fatigue-free grinding with low generation of heat
  • Texture enriched with nylon fibres ensures aggressive grinding
  • No smearing or clogging of the wheel
  • No components that pose a risk of corrosion

Application:

  • For removing rust, paint, lacquer and underbody sealant with the mini angle grinder

Recommendation:

  • Design S COARSE (black) for fine work on surfaces
  • Design A EX. COARSE (red) for increased aggressiveness and use on edges
  • Design S EX. COARSE SOFT (brown) for maximum flexibility and reduced vibrations

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart