Description:
This PREMIUM Tyrolit Fast Change (TFC) disc is available in a variety of paper backing thicknesses and allows high speed sanding on many surfaces. Thanks to an innovative hook-and-loop fastening system, you as the operator benefit from a fast and very easy wheel change. Depending on your preference, you can choose between discs with 0, 8, 15 and 17 holes as standard. No clogging or loading of the disc is prevented by a special coating, which results in a very long lifetime.
Feature:
- Form: Paper Disc
- Specification : A-P22 P E A40
- Dimension (D / DEVICE): 150 / 15 mm
- Diameter: 150 mm
- Grain size: 40
- Material suitability: Aluminium;Composite materials;Plastics / PVC;Gelcoat;Wood;Paint
- Product line: PREMIUM
- Tool for: Dual action sander
Advantage:
- Elimination of clogging and loading of the disc enables maximum lifetime
- Very high stock removal thanks to improved backing
- Tyrolit Fast Change system for quick and easy wheel changes thanks to hook-and-loop fastening
Application:
- For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood
Material:
Plastic
Composites
Gel coat
Wood
Suitable for:
For coarse and fine grinding of workpieces made of plastic, composite, gel coat and wood
Recommendation:
- Grit size 40/60 for maximum stock removal
- Grit sizes 80-120 for medium grinding
- Grit sizes 150-400 for a perfect surface finish