Crimping pliers CrimpMax-Flex Professional

Article no.: 3416445
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3416445
EAN / GTIN 4010886969670
Manufacturer number 3416445

Description

Description:

  • Integrated storage system in the tool handle for 2 additional sets of crimp dies
  • Flexible tool system, consisting of basic tool and crimp die sets, which can be exchanged quickly and without the need tools
  • Up to 4 different crimp profiles possible with only one insert set
  • For crimping cables with conductor cross-sections up to 16 mm²
  • Due to flexible interchangeable system
  • Ergonomic soft grips with slip guard
  • Positive lock secures the complete crimp
  • Manufactured with high precision and optimally adjusted at the factory, therefore no further adjustment of the crimp force is required
  • Made of high-strength special steel, stressed parts specially hardened and tempered

Feature:

  • 1000 V insulated: no
  • Applications multiline:
    • Wire end ferrules
    • insulated DIN cable lugs
    • uninsulated cable lugs
  • REACH registration available: no
  • Total length [mm]: 220 mm
  • Total width [mm]: 80 mm
  • VDE certified: no
  • Wire cross-section [mm²] multiline:
    • 0,14-10
    • 0,5-6
    • 0,1-10
  • Wire gauge AWG multiline:
    • 26-8
    • 20-10
    • 26-8

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart