Description:
With these highly flexible BASIC cloth rolls, you can efficiently machine a variety of different materials. Whether you need to level, smooth, do light deburring work or general surface preparation - with these rolls on fabric backing, we have the right solution for you. Thanks to the open distribution of grain, they are also perfect for dry grinding.
Feature:
- Form: CLOTH Roll
- Specification : A-B01 C JJ
- Dimension (T x H): 100 x 50 mm
- Thickness: 100 mm
- Drill hole: 50 mm
- Grain size: 240
- Material suitability: Steel;Stainless steel;Wood;Aluminium;Composite materials;Gelcoat;Plastics / PVC
- Product line: BASIC
- Tool for: Hand-operated grinding
Advantage:
- Perfect solution for dry grinding thanks to open distribution of grain on fully flexible cloth backing
- Universal use
- Broad assortment
Application:
- For surface preparation by hand or in combination with an orbital sander
- For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation
Material:
Universal use
Suitable for:
For surface preparation by hand or in combination with an orbital sander
For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation