Round brushes 125x12x25x22,2 mm E 0,5 mm PREMIUM inox

Article no.: 34042526
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 34042526
EAN / GTIN 9003170022996
Manufacturer number 34042526
L-Number L50140 3007

Description

Description:

The PREMIUM round brush for the angle grinder is perfect for machining stainless steel. The knotted wire brush scores with a long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. The wire of the brushes is made of high-quality stainless steel, which permanently prevents rusting of the workpiece. In addition, this tool is perfect for machining welding seams.

Feature:

  • Form: 1R DZ CIRCULAR BRUSHES
  • Specification : E 0,5 mm
  • Dimension (D x B x L x H): 125 x 12 x 25 x 22,2 mm
  • Diameter: 125 mm
  • Thickness: 12 mm
  • Drill hole: 22.2 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Universal tool with maximum brush life
  • High-quality stainless steel wire prevents rusting of the workpiece
  • Powerful tool

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel
  • Especially suitable for grinding welding seams

Material:

Stainless steel

Suitable for:

For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel
Especially suitable for grinding welding seams

Recommendation:

  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart