FFX4 FD2.00-4-0.75-08 Fast Feed Face Mills Carrying Duble-Sided Inserts with 4 Cutting Edges

Article no.: 3394310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ4FEED
Type of product Face mill

Identification numbers & Classifications

Article number 3394310
EAN / GTIN 7291075470673
Manufacturer number 3394310
L-Number L23980 2779

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 2″ ,Cutting Item Count (CICT) 4 ,Hub Diameter (DHUB) 1.85″ ,Overall Length (OAL) 1-3/4″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1.386″
  • Cutting Diameter (DC/DCX): 2″
  • Cutting Diameter Maximum (DCX): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 0.078″
  • Hub Diameter (DHUB): 1.85″
  • Master Insert Identification (MIID): FFX4 XNMU 080620T
  • Overall Length (OAL): 1-3/4″
  • Tool Cutting Edge Angle (KAPR): 18 Degrees

Suitable products

Inserts

From the same series "LOGIQ4FEED" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart