MTSRH 63-9-N Shell Mills with Coolant Holes for Helical Threading Inserts

Article no.: 3391201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3391201
EAN / GTIN 7291075447651
Manufacturer number 3391201
L-Number L24090 47

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 22 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 63 mm, Overall Length (OAL) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 63 mm
  • Depth of Cut Maximum (APMX) 37.5 mm
  • Flute Count (NOF) 9
  • Overall Length (OAL) 50 mm
  • Thread Type (TTP_DF2) INT

Suitable products

Inserts

From the same series "MILLTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart