HSK63 HATA HSK Toolholder with a Serrated Connection Adaptation

Article no.: 3356491
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 3356491
EAN / GTIN 7291075430769
Manufacturer number 3356491
L-Number L23920 543

Description

Description:

End Mill Holders, Body Diameter (BD) 106 mm

Feature:

  • Body Diameter (BD) 106 mm
  • Protruding Length (LPR) 86 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart