HM390 TPCT 0502PDR IC830 Triangular Inserts with 3 Helical Cutting Edges for 90° Shoulder Accuracy

Article no.: 3346007
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELI3MILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3346007
EAN / GTIN 7291075392401
Manufacturer number 3346007
L-Number L23910 750

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 3.5 mm, Inscribed Circle Diameter (IC) 3.94 mm, Insert Length (INSL) 5.26 mm, Insert Thickness (S) 2.1 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Depth of Cut Maximum (APMX) 3.5 mm
  • Inscribed Circle Diameter (IC) 3.94 mm
  • Insert Length (INSL) 5.26 mm
  • Insert Thickness (S) 2.1 mm
  • Maximum Feed per Tooth (fz(max)) 0.1 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.05 mm/tooth
  • Number of Cutting Edges 3
  • Wiper Edge Length (BS) 1 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart