SER 0750 K16-JHP External Threading Tools with Coolant Channels

Article no.: 3326460
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3326460
EAN / GTIN 7291075381696
Manufacturer number 3326460
L-Number L24090 301

Description

Description:

Laydown Threading Indexable Holders

Feature:

  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Right Hand
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″

Suitable products

Accessories

Spare parts

Inserts

From the same series "ISCARTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart