Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 5, Depth of Cut Maximum (APMX) 1.2 mm, Overall Length (OAL) 60 mm
Feature:
- Connection Code Machine Side (CCMS) FLEXFIT
- Connection Diameter Machine Side (DCONMS) 29 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M16
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 25.7 mm
- Cutting Diameter (DC/DCX) 40 mm
- Cutting Diameter Maximum (DCX) 40 mm
- Cutting Item Count (CICT) 5
- Depth of Cut Maximum (APMX) 1.2 mm
- Drive Size (DRVS) 25 mm
- Functional Length (LF) 35 mm
- Master Insert Identification (MIID) FFQ4 SOMT 090412T
- Overall Length (OAL) 60 mm
- Ramping Angle Maximum (RMPX) 2 Degrees
- Tool Cutting Edge Angle (KAPR) 12 Degrees
- Torque (TQ) 2 Nxm