TR6 TNCU 070210 IC830 Double-Sided Inserts with Six Round Cutting Edges, Available in 0.5 up to 3.0 mm Corner Radii

Article no.: 3320922
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TOR6MILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3320922
EAN / GTIN 7291075387858
Manufacturer number 3320922
L-Number L23910 680

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 1 mm, Inscribed Circle Diameter (IC) 5.3 mm, Insert Thickness (S) 2.5 mm

Feature:

  • Corner Radius (RE) 1 mm
  • Cutting Direction (HAND) Neutral
  • Depth of Cut Maximum (APMX) 1 mm
  • Inscribed Circle Diameter (IC) 5.3 mm
  • Insert Thickness (S) 2.5 mm
  • Maximum Feed per Tooth (fz(max)) 0.3 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth

Suitable products

Tool holders

From the same series "TOR6MILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart