CAPTURE LITE 150 Nm 038140

Article no.: 3297918
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number 3297918
EAN / GTIN 0611702896930
Manufacturer number 3297918
L-Number L60160 6201
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • CAPTURE Hub: the latest addition to the Capture range
  • Light and robust due to aluminium basic housing
  • 5 models in the range from 0.02 N-m to 350 N-m
  • With 1/4″, 3/8″, 1/2″ square mount (CL1 and CL10H with 1/4″ hexagonal shaft)
  • Measuring tolerance /- 1 % for all readings
  • 3 measuring modes: floating value display (track), kink point detection (first peak), peak value measurement (peak)
  • easy handling due to 1-button operation (measuring mode, unit)
  • Switchable between N-m, lbf-ft and lbf-in
  • optimal readability due to single-line well illuminated OLED display
  • Autostart function when a torque tool is inserted
  • Auto-sleep mode when not in use
  • Easy mounting on the table or on the wall
  • Power supply and data output via USB connection
Scope of delivery:
  • Capture Lite tester
  • USB connection cable
  • Adapter (depending on model)
  • Operating instructions
  • Test certificate
  • stable plastic case with inlay

Feature:

  • 1000 V insulated: no
  • Actuating direction: Right
  • Adapter: 1/4″
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Graphic display: no
  • Interface: USB
  • Material: Aluminium housing
  • Measuring accuracy Torque: ± 1 % tolerance for all readings
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 0,01
  • Torque (max.) [lbf in]: 1325 lbf in
  • Torque (min.) [lbf in]: 44 lbf in
  • Torque range (min./max.) [lbf ft]: 3,7 lbf ft - 110 lbf ft
  • Torque range (min./max.) [Nm]: 5 Nm - 150 Nm
  • Total height [mm]: 70 mm
  • Total length [mm]: 135 mm
  • Total width [mm]: 120 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart