Sheet metal case with inlay for DREMOMETER

Article no.: 3254895
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3254895
EAN / GTIN 4010886976272
Manufacturer number 3254895

Description

Description:

Use:
Standard packaging for sets of the torque wrench series DREMOMETER A-F
Robust and solid, best for storage and transport
Features:
With integrated metal-flight and nest-holes for the accessories
Robust and solid, best for storage and transport
GEDORE blue powder-coated
Scope of delivery:
Sheet metal case, empty
Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: No
  • Colour: GEDORE blue
  • Material: sheet steel
  • Net weight [kg]: 3,8 kg
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart