DRG-MF-20L-2.25D-25A-10 Multifunction Drilling, Boring, Facing, External Turning and Internal Grooving Tools

Article no.: 3203869
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable drill

Identification numbers & Classifications

Article number 3203869
EAN / GTIN 7291075347647
Manufacturer number 3203869
L-Number L24150 236

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 20 mm, Overall Length (OAL) 111 mm, Usable Length (LU) 45 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 20 mm
  • Length Group 2xD
  • Master Insert Identification (MIID) XCMT 10...
  • Overall Length (OAL) 111 mm
  • Protruding Length (LPR) 55 mm
  • Shank Length (LS) 56 mm
  • Usable Length (LU) 45 mm

Suitable products

Inserts

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart