DRG-MF-10R-2.25D-050A-05 Multifunction Drilling, Boring, Facing, External Turning and Internal Grooving Tools

Article no.: 3203772
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable drill

Identification numbers & Classifications

Article number 3203772
EAN / GTIN 7291075356991
Manufacturer number 3203772
L-Number L24150 59

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Overall Length (OAL) 2.73″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Diameter (DC): 0.394″
  • Functional Width (WF): 0.28″
  • Minimum Bore Diameter (DMIN): 0.472″
  • Overall Length (OAL): 2.73″

Suitable products

Inserts

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart