DR150-045-20-05-3D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 3xD

Article no.: 3201315
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable drill

Identification & Classification

Article number 3201315
EAN / GTIN 7291075203257
Manufacturer number 3201315
L-Number L24150 141

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 15 mm, Overall Length (OAL) 113 mm, Usable Length (LU) 45 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 15 mm
  • Cutting Diameter Maximum (DCX) 17.4 mm
  • Flange Diameter (DF) 25 mm
  • Functional Length (LF) 62.55 mm
  • Length Group 3xD
  • Master Insert Identification (MIID) SOMX 05
  • Overall Length (OAL) 113 mm
  • Protruding Length (LPR) 63 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 50 mm
  • Usable Length (LU) 45 mm

Downloads & documents

Suitable products

From the same series "DR-TWIST" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart