{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ D1 | 25 mm | |
| Clamping range ⌀ d2 | 20 mm | |
| ⌀ d4 | 29 mm | |
| l1 | 50 mm | |
| l2 | 4 mm | |
| Version | Slot | |
| Type of product | Reducing adapter |
| Article number | 319426 25/20 | |
| EAN / GTIN | 4045197586643 | |
| Manufacturer number | 319426 25/20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |