HM90 E90AD-D26-2-C25-L270 90° Endmills Carrying HM90 ADKT-1505 Inserts

Article no.: 3193703
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELI2000
Type of product End / face mill

Identification numbers & Classifications

Article number 3193703
EAN / GTIN 7291075116007
Manufacturer number 3193703
L-Number L23980 1382

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 26 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 14.3 mm, Flute Count (NOF) 2, Overall Length (OAL) 270 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) External
  • Cutting Diameter (DC) 26 mm
  • Cutting Diameter (DC/DCX) 26 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 14.3 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 270 mm
  • Head Length (LH) 35 mm
  • Master Insert Identification (MIID) ADKT 1505PDTR
  • Overall Length (OAL) 270 mm
  • Ramping Angle Maximum (RMPX) 11.5 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

Inserts

From the same series "HELI2000" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart