Graphic Cutter GRAFIX BOY with CONVEX BLADE 33, 1 PCE

Article no.: 31133.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 31133.02
EAN / GTIN 4002632803888
Manufacturer number 31133.02
L-Number L60170 945

Description

Description:

If you are particular about details. With a rounded-off tip.
GRAFIX BOY is something of a ″fine fellow″ among scalpels. That's because it is suitable for particularly precise and delicate cutting work. Or for careful erasing. You hold the cutting tool made of aluminium in your hand as you would hold a writing instrument. It is also very uncomplicated to handle, for example, blade changing.
  • Basic material:
    Aluminium
  • Made of aluminium
    The heading already says everything. The GRAFIX BOY is an extremely robust cutting tool. Whether as a handyman, artist or graphic designer - you will definitely count the scalpel as one of your assistants for a long time.
  • Easy blade changing
    Changing blades is so easy, that you only need to remember the following: turn open the knurled nut and release the blade holder. Take out the blade, put in the new one, done.
    GRAFIX BOY convinces you with its light and handy appearance. The pen-type handle ends in a knurled nut which prevents your fingers from slipping.
  • Main cutting materials:
    Layers of foil or paper
    Coated film
    Laminated film
    Textile, material

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Layers of foil or paper, Textile, material, Coated film, Laminated film, Tape, Felt, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Base material: Aluminium
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 33.50
  • Optional blade: 43.50, 72.50
  • Mounted blade blade shape (knife): Other
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart