Universal extension 1/2″

Article no.: 3107450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3107450
EAN / GTIN 4010886954539
Manufacturer number 3107450

Description

Description:

  • With ball end
  • For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device
  • The extension is able to pivot up to 18°
  • Load capacity max. 230 N-m
  • Vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • Drive hexagon [metric]: 12,0 mm
  • Total length [mm]: 120 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel 31CrV3
  • Standard: DIN 3120ISO 1174
  • Surface: matt chrome-plated
  • REACH registration available: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart