Puller set with 6 hooks

Article no.: 3106756
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 3106756
EAN / GTIN 4010886954676
Manufacturer number 3106756
L-Number L60160 5696

Description

Description:

  • For loosening seized connections on shafts or in housings
  • Universal set incl. 2-arm puller, extensions, leg lengths, hooked feet for internal and external pulling
  • For alternating pulling/extracting
  • As a result of possible clamping reaches continuously up to 130 mm / clamping depths 10,0 100, 200, 250, 350 mm
  • Variable, rapid and safe working thanks to quick-clamp mechanism, leg brake, leg for confined spaces
  • No-maintenance spindle, spindle tip replaceable
  • Long service life and high safety reserves, as crossbar, hooks and extensions are hot forged in the die
  • The forged hooked feet are particularly suitable for difficult-to-access places
  • 8 different pullers can be combined
  • With Check-Tool insert for quick check of tool completeness
  • Made in Germany

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Hook brake present: no
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: no
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle tip exchangeable: no
  • Total height [mm]: 72 mm
  • Total length [mm]: 367 mm
  • Total width [mm]: 316 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart