T490 SM-D40-24-2-22-13 Extended Flute Shell Mills Carrying T490 LNMT/HT 1306 Tangentially Clamped Inserts

Article no.: 3105096
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELITANG T490 LINE
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3105096
EAN / GTIN 7291075237641
Manufacturer number 3105096
L-Number L23980 703

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 38 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 24 mm, Flute Count (NOF) 2, Overall Length (OAL) 50 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 38 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 24 mm
  • Flute Count (NOF) 2
  • Master Insert Identification (MIID) T490 LNMT 1306PNTR
  • Overall Length (OAL) 50 mm

Suitable products

Inserts

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart