BCM D16-MMT10 Ball Nose Endmills with MULTI-MASTER Threaded Adaptation that Mount Tangent Straight Edge Inserts for Finish Profiling

Article no.: 3104289
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DROPMILL
Type of product Copy mill

Identification numbers & Classifications

Article number 3104289
EAN / GTIN 7291075228595
Manufacturer number 3104289
L-Number L23980 1352

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 15.2 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 12.7 mm, Overall Length (OAL) 36.8 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 15.2 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T10
  • Coolant Supply Property (CSP) External
  • Corner Radius (RE) 8 mm
  • Cutting Diameter (DC) 16 mm
  • Cutting Diameter (DC/DCX) 16 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 12.7 mm
  • Drive Size (DRVS) 13 mm
  • Functional Length (LF) 25 mm
  • Master Insert Identification (MIID) BCR D160-QT
  • Overall Length (OAL) 36.8 mm

Suitable products

Spare parts

Inserts

From the same series "DROPMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart