HP E90AN-D.62-3-MMT10 90° Endmills with a MULTI-MASTER Threaded Adaptation Carrying HELIPLUS HP ANKT 0702 Inserts

Article no.: 3103914
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIPLUS
Type of product Copy mill

Identification numbers & Classifications

Article number 3103914
EAN / GTIN 7291075202359
Manufacturer number 3103914
L-Number L23980 1867

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 0.58″ ,Cutting Diameter (DC/DCX) 5/8″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.303″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 1.21″

Feature:

  • Connection Code Machine Side (CCMS): MultiMaster
  • Connection Diameter Machine Side (DCONMS): 0.58″
  • Connection Thread Nominal Size Machine Side (THSZMS): T10
  • Cutting Diameter (DC): 5/8″
  • Cutting Diameter (DC/DCX): 5/8″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.303″
  • Drive Size (DRVS): 0.512″
  • Flute Count (NOF): 3
  • Functional Length (LF): 3/4″
  • Master Insert Identification (MIID): HP ANKT 0702 PN-R
  • Overall Length (OAL): 1.21″
  • Ramping Angle Maximum (RMPX): 3.2 Degrees
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

Inserts

From the same series "HELIPLUS" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart