Set of lengthwise dividers 5 pcs

Article no.: 3101258
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3101258
EAN / GTIN 4010886952573
Manufacturer number 3101258
L-Number L60160 5794

Description

Description:

Lengthwise devider set 5pcs

Feature:

  • Total width [mm]: 99 mm
  • Total height [mm]: 99 mm
  • Total length [mm]: 99 mm
  • Contents (number of pieces): 5 pcs.
  • Nominal width [mm]: 99 mm
  • Nominal height [mm]: 99 mm
  • Nominal length [mm]: 99 mm
  • Net weight [kg]: 0,001 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart